Shop All Steel Strapping
Steelworks
Boltmaster 11143 2.38 x 48 in. 18GA Plated Slotted Steel Strapping
Mfr # 202333
Zoro # G003736804
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 202333
- Zoro # G003736804
- Country of Origin United States
- Category Steel Strapping
Description
Features
- Plated slotted steel strapping
- 18 gauge
- Dimension - 2.38 x 2.38 x 48 in.
- Item weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 48" x 1250 ft., 1/16" Thickness (36DY88)
- COMPLYRIGHT Employee Envelo-File, Expandable, PK25 (A0720)
- SCOTCH Shipping Tape, Heavy-duty, 1-7/8"x49.2 Yds, 6/PK, CL 6PK (MMM3750G6)
- START INTERNATIONAL Handheld Liner Remover, 1 In. (TDLR025H)
- STEELWORKS 11149 2.81 x 72 in. Plated Slotted Steel Strapping (213900)
- STEELWORKS Boltmaster 11146 2.81 x 36 in. Plated Slotted Steel Strapping (209075)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. for Round Packages (R.SSK.34.300)
- ZORO SELECT Steel Strapping, 29 mil, 811 ft. L (3CTU7)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.34.300)
- NIFTY PRODUCTS Steel Strapping Coil, 3/4"x200ft. (SST34)
- Steelworks Steel Strapping