Shop All Steel Stock
Steelworks
Boltmaster 11118 2.25 x 48 in. Offset Slotted Steel Angle
Mfr # 869647
Zoro # G603734934
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 869647
- Zoro # G603734934
- Country of Origin United States
- Category Steel Stock
Description
Features
- Offset slotted steel angle
- 14 gauge
- Hot rolled
- Zinc plated
- Should not be welded
- Dimension - 48 x 3 x 1.7 in.
- Item weight - 2.94 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 7/8", 6 ft. L. (T63S1X.065-72)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.4325 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/16A-25)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-15)
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 1 In x 3 Ft (SB-5052-0250-01-36)
- STEELWORKS 24x48 22GA STL Sheet (11779)
- STEELWORKS 24 in. Galvanized Steel Sheet Metal (11227)
- STEELWORKS 12 in. Galvanized Steel Sheet Metal (11226)
- STEELWORKS 6 in. Uncoated Steel Weldable Sheet (11808)
- STEELWORKS 11105 1.50 x 24 in. 14 Gauge Slotted Steel Angle- Pack Of 5 (160812)
- STEELWORKS 14x4x12 Weld STL Sheet (11806)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8In Wx36In L (O1116386)
- Steelworks Steel Stock