Shop All Steel Stock
Steelworks
Boltmaster 11114 1.25 x 60 in. 18GA Slotted Steel Angle
Mfr # 618926
Zoro # G903735242
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 618926
- Zoro # G903735242
- Country of Origin United States
- Category Steel Stock
Description
Features
- Slotted steel angle
- 18 gauge
- Hot rolled
- Zinc plated
- Should not be welded
- Dimension - 1.25 x 1.25 x 60 in.
- Item weight - 1.38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 56 in L, 1/4 in Thick, Black (ZUSAVSR-10)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/4" Thick x 3ft Width x 20ft Length (20-103)
- ZORO SELECT Rectangular Blank Stock, 6 ft Overall L (19635_72_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12918_72_0)
- STEELWORKS 6x24 16GA STL Sheet (11759)
- STEELWORKS 11697 0.13 x 0.5 x 36 in. Angle Bar (134584)
- STEELWORKS Boltmaster 11676 0.19 x 2 x 36 in. Flat Steel Bar (134581)
- STEELWORKS 6 in. Uncoated Steel Weldable Sheet (11808)
- STEELWORKS 138x60 Slot FLT Steel (11095)
- STEELWORKS 12 in. Galvanized Steel Sheet Metal (11226)
- STEELWORKS Boltmaster 11739 0.75 x 48 in. Square Steel Tube (494735)
- Steelworks Steel Stock