Shop All Steel Stock
Steelworks
Boltmaster 11109 1.50 x 36 in. 14 Gauge Slotted Steel Angle; Pack Of 5
Mfr # 160853
Zoro # G403736602
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelworks
- MFR # 160853
- Zoro # G403736602
- Country of Origin United States
- Category Steel Stock
Description
Features
- 14 Gauge
- Slotted Steel Angle
- Hot Rolled
- Zinc Plated
- Should Not Be Welded.
- Size - 1-1/2 x 1-1/2 x 36 in.
- Pack of 5
- Dimension - 36 x 1.5 x 1.5 in.
- Item Weight - 1.69 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 120 In (2FHN5)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (22495_24_36)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/4" Thick x 36" Width x 48" Length (20-103)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 3 Ft L (2AVC5)
- STEELWORKS Boltmaster 11775 24 x 12 in. 22GA Steel Sheet (869203)
- STEELWORKS Boltmaster 11118 2.25 x 48 in. Offset Slotted Steel Angle (869647)
- STEELWORKS 24x48 22GA STL Sheet (11779)
- STEELWORKS Boltmaster 11106 1.5 x 96 in. 14 Gauge Slotted Steel Angle (847038)
- STEELWORKS 214x72 Off Slot Angle (11119)
- STEELWORKS 11105 1.50 x 24 in. 14 Gauge Slotted Steel Angle- Pack Of 5 (160812)
- ZORO SELECT Air Hard Flat Stock, A2, 3/4 In Wx36 In L (A218346)
- Steelworks Steel Stock