Shop All Wire Shelf Units
Steelton
18'' x 60'' NSF Chrome 4-Shelf Kit with 72'' Posts and Casters
Mfr # 465C1860KE4C
Zoro # G911135041
product price: $394.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelton
- MFR # 465C1860KE4C
- Zoro # G911135041
- Country of Origin China
- Category Wire Shelf Units
Description
This chrome shelf kit includes 4 18'' x 60'' wire shelves and 4 72'' posts which allow you to create a convenient storage solution for your janitorial closet warehouse or walkin cooler. Incredibly easy to install this kit can be quickly assembled once it arrives so that you can begin using it immediately! Chrome Construction : This shelf kit features a chrome wire construction that s designed to be used in dry environments. Chrome provides excellent durability and is easy to clean and keep sanitary. Set this unit up in your stock room food pantry warehouse garage or retail area to keep your products organized. Wire Shelves : Each shelf features a wire construction which allows for proper air flow around the stored supplies products or ingredients. They're adjustable too! This is especially great for expanding businesses that may not have finalized their product offerings. 1200 lb. Capacity : Each shelf accommodates up to 300 lb. of weight making it ideal for storing bulk heavy supplies. The high weight capacity helps the shelf accommodate business growth as storage needs evolve and product inventory expands. Easy Mobility : The 5'' poly casters allow your shelving unit to easily move for convenience when cleaning and reorganizing your kitchen storage setup! Designed for cleaning and reorganizing purposes these casters are not meant for moving your storage unit between spaces. Two of the casters feature brakes to hold the unit in place when necessary and can be attached after removing the feet from the posts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18in x 30in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1830)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-06/HOR-IND)
- 80/20 Leveling Caster, 300 lb. (2714)
- GEARWRENCH Adjustable Height Mobile Work Table 35" to 48" (83166)
- STEELTON 24'' x 36'' NSF Chrome 4-Shelf Kit with 72'' Posts and Casters (465C2436KE4C)
- STEELTON 24'' x 72'' NSF Chrome 4-Shelf Kit with 72'' Posts and Casters? (465C2472KE4C)
- NEXEL 4 Tier Wire Shelving Add-On Unit, Stainless Steel, 48W x 30D x 74H (A30487S)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 5 Shelves, Black (5GPL6)
- METRO Wire Shelving Unit, 24"D x 60"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2460NC-4)
- GLOBAL EQUIPMENT Wire Mesh Panel, 4' x 8' (603323)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-1848LD)
- Steelton Wire Shelving