Shop All Computer Bags & Sleeves
Steelseries
SteelSeries 62604 Professional Gaming Gear Steelseries Aerox 3 Wireless Gaming Mouse; Black
Mfr # 62604
Zoro # G603795386
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelseries
- MFR # 62604
- Zoro # G603795386
- UPC # 813682029463
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Aerox 3 Wireless is optimized to get the fastest swipes in gaming, so you beat the competition to the trigger. When milliseconds count, speed matters.
Uniquely perforated outer casing and slimmed down electronics are precision engineered to be stunningly lightweight with new levels of durability.
Engineered specifically for optimized power consumption, the Aerox 3 Wireless battery delivers up to 200 hours of continuous use without sacrificing performance and weight. 15 minutes of fast charging delivers 40+ hours of gameplay.
Specifications- Pointing Device Host Interface: USB Type C
- Pointing Device Connectivity Technology: Wireless
- Pointing Device Wireless Technology: Bluetooth/Radio Frequency
- Wireless Operating Frequency: 2.40 GHz
- Movement Detection: Optical
- Movement Resolution: 8500 dpi
- Number of Total Buttons: 6
- Scroller Type: Scroll Wheel
- Ergonomic Fit: Right-handed Only
- Color: Black
- Device Supported: Xbox
- Operating System Compatibility: WindowsLinuxMac OS X
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC1234W - 4 Pack (ML9-12MP49151129899)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Blue, PK500 (V1-15)
- ILC Replacement for Toshiba Pa3191u-5brs (PA3191U-5BRS TOSHIBA)
- VICTRON ENERGY Orion-Tr Smart 12/24-10A (240W) Isolated DC-DC charger (ORI122424120)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- SAVOR IMPORTS Arborio Rice 5kg Bag, PK2 (677738)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- Steelseries Computer Bags & Sleeves