Shop All Computer Bags & Sleeves
Steelseries
SteelSeries 62599 Professional Gaming Gear Steelseries Aerox 3 Gaming Mouse; Black
Mfr # 62599
Zoro # G903795383
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelseries
- MFR # 62599
- Zoro # G903795383
- UPC # 813682029456
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Aerox 3 is optimized to get the fastest swipes in gaming, so you beat the competition to the trigger. When milliseconds count, speed matters.
Uniquely perforated outer casing and slimmed down electronics are precision engineered to be stunningly lightweight with new levels of durability.
Enjoy true 1-to-1 tracking in a lightweight sensor design. With a range from 200 to 8,500 CPI (counts per inch), you can play with stunning accuracy, speed, and consistency.
Specifications- Pointing Device Host Interface: USB Type C
- Pointing Device Connectivity Technology: Cable
- Movement Detection: Optical
- Movement Resolution: 8500 dpi
- Number of Total Buttons: 6
- Scroller Type: Scroll Wheel
- Ergonomic Fit: Right-handed Only
- Color: Black
- Device Supported: Xbox
- Operating System Compatibility: WindowsLinuxMac OS X
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Braun Oral-b Triumph 9000, 2PK (ORAL-B TRIUMPH 9000 BRAUN)
- TYCON SYSTEMS 24VDC to 56VDC 70W 802.3bt G Inserter (TP-DCDC-2456GD-BT)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 4 Pack (ML4-6MP4858)
- EVEREADY EVER 4PK AA HD Battery (1215SW-4)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- SECURE Secure ARMS-M-B Skin Protection Sleeve For Arms; Brown; Medium (ARMS-M-B)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- SAMSONITE Spinner Mobile Office (128167-1041)
- Steelseries Computer Bags & Sleeves