Shop All Earbuds & Headphones
Steelseries
Steelseries 61504 Arctis Gaming 7.1 Audio Headset - Black
Mfr # 61504
Zoro # G303931671
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelseries
- MFR # 61504
- Zoro # G303931671
- UPC # 813682025229
- Country of Origin China
- Category Earbuds & Headphones
Description
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Color: Black
- Sound Output: 7.1
- Driver Size: 40 mm
- Impendence: 32 Ohms
- Sensitivity: 48 dB
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 1ft (P312-001)
- ILC Replacement for Dell Dell Inspiron 8600 (DELL INSPIRON 8600 DELL)
- ILC Replacement For CAMERON SINO, CSGMV100MX (CS-GMV100MX)
- POLY-PLANAR Round Waterproof Popup Spa Speaker (SP201RG)
- AVID Durable Headphone W/Over (2AE5-4BL)
- AMPD Wired Apple Lightning In Ear Headphones White (AA-BT-CONNECT-WHITE)
- JBL Quantum 200 Wired Over Ear Gaming Headset, Black (JBLQUANTUM200BLKAM)
- JVC Gumy Earbuds (Black) (HAF160B)
- KICKER Kicker Microfit Earbuds (46EB94)
- PYLE Flextreme Waterproof MP3 Player With Headphones, 8Gb Built-In Memory (PSWP14BK)
- KOSS Earbud On-Ear Black Ke5K (191651)
- Steelseries Earbuds & Headphones