Shop All Beveling Machine Accessories
Steelmax
Radius Cutting Insert, 5mm
Mfr # SM-PLY-000161
Zoro # G9111015
product price: $59.49
/ea
Sold in multiples of 10 for $594.90
$594.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BM16, SM-GLW-000011
- Size 5 mm
- Accessory Type Radius Cutting Insert
- Number of Pieces 4
- Overall Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-PLY-000161
- Zoro # G9111015
- UPC # 848118001744
- Country of Origin Poland
- Category Beveling Machine Accessories
Dimensions
Size | 5 mm |
Overall Diameter | 3/16 in |
Details
Item | Radius Cutting Insert |
For Use With | Mfr. No. BM16, SM-GLW-000011 |
Accessory Type | Radius Cutting Insert |
Number of Pieces | 4 |
Compatible Manufacturer Model Number | BM16, BM7 |
Bit Type | Radius |
Product Type | Radius Insert |
Material | Steel |
Description
Radius Cutting Insert, Compatible Manufacturer Model Number BM16, BM7, Material Steel, Number of Pieces 4, Product Type Radius Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Tip Cleaning Brass Sponge Soldering Tip Cleaner with Holder 2 pc (WLACCBSH-02)
- RADNOR Contact Tip, 0.023, Miller, PK25 (RAD64002900)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (83423B)
- SIEVERT Soldering Iron Burner (2955-01)
- STEELMAX Cutting Inserts, Use w/Mfr. No. BM16 (SM-PLY-000294)
- STEELMAX Cutting Inserts Set (SM-PLY-000282)
- RIDGID Beveller TRISTAND Adapter, For RIDGID B-500 (TBM-36)
- RIDGID Cutter Head, Use with Mfr.No.B-500 (48863)
- RIDGID Cutter Head, 30 deg, Use with Mfr.No.B-500 (48858)
- METABO Carbide Indexable Insert SS, Chamfer, PK10 (623565000)
- RIDGID Cutter Head, 45 deg, Use with Mfr.No.B-500 (48868)
- Steelmax Beveling Machine Accessories