Shop All Beveling Machine Accessories
Steelmax
Radius Cutting Insert, 3mm
Mfr # SM-PLY-000159
Zoro # G9110997
product price: $51.39
/ea
Sold in multiples of 10 for $513.90
$513.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BM16, SM-GLW-000011
- Size 3 mm
- Number of Pieces 4
- Product Type Radius Insert
- Bit Type Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-PLY-000159
- Zoro # G9110997
- UPC # 848118001706
- Country of Origin Poland
- Category Beveling Machine Accessories
Dimensions
Size | 3 mm |
Overall Diameter | 1/8 in |
Details
Item | Radius Cutting Insert |
For Use With | Mfr. No. BM16, SM-GLW-000011 |
Number of Pieces | 4 |
Product Type | Radius Insert |
Bit Type | Radius |
Material | Steel |
Compatible Manufacturer Model Number | BM16, BM7 |
Description
Radius Cutting Insert, Compatible Manufacturer Model Number BM16, BM7, Material Steel, Number of Pieces 4, Product Type Radius Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Pipe Clamp, 2 to 6 In., Ultra Clamp (781520)
- WELLER Solder Tip (PTS8)
- BLUE DEMON Gouging Carbons, Plain, 3/8x12", PK50 (ACGE-P-38)
- LINCOLN ELECTRIC Welding Helmet, Zombie Graphic, Black/Blue (K4158-4)
- STEELMAX Cutting Inserts, Use w/Mfr. No. BM16 (SM-PLY-000294)
- STEELMAX Cutting Inserts Set (SM-PLY-000282)
- RIDGID Cutter Head, 45 deg, Use with Mfr.No.B-500 (48868)
- RIDGID Cutter Head, Use with Mfr.No.B-500 (48863)
- RIDGID Beveller TRISTAND Adapter, For RIDGID B-500 (TBM-36)
- METABO Carbide Indexable Insert SS, Chamfer, PK10 (623565000)
- RIDGID Cutter Head, 30 deg, Use with Mfr.No.B-500 (48858)
- Steelmax Beveling Machine Accessories