Shop All Cordless Tube and Pipe Cutters and Accessories
This Product is Discontinued
Steelmax
Portable Pneumatic Pipe Beveling Machine (Discontinued)
Mfr # SM-PB10
Zoro # G2729706
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Capacity 1.6 in to 10-9/16 in
- Power Requirements Pneumatic
- Speed Range 14 to 32 rpm
- Includes Coolant Container, Operator Manual, PB10 (Without Tool Bits), Self-Centering Expandable Mandrel for Pipe I.D. 3-5/16 to 10-9/16 in (84 to 269 mm) Sm-Zsp-0200-04-00-00-1, Set of Adjustment Tools, Set of Jaws and Blocks, Wooden Crate
- Series SM-PB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-PB10
- Zoro # G2729706
- UPC # 848118002048
- Country of Origin Poland
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Height | 22 in |
Length | 27 in |
Width | 10 in |
Tool Length | 40 in |
Maximum Bevel Width | 5/8 in |
Minimum Pipe Diameter | 1 5/8 in |
Air Inlet Size | 1/2 in |
Maximum Pipe Diameter | 10 9/16 in |
For Pipe Dia. | 1 5/8 in to 10 9/16 in |
Description
Air Beveler for Metal Pipe, Power Source Air-Powered, Air Consumption 61.7 cfm, Air Inlet Size 1/2 in, Air Inlet Type BSPT, Air Inlet Gender Male, Compatible Workpiece Shape Pipe, Horsepower 2 hp, Maximum Pipe Diameter 10 9/16 in, Maximum Workpiece Thickness 13/16 in, Minimum Pipe Diameter 1 5/8 in, Bevel Angle 0 Degrees to 45 Degrees , Maximum Bevel Width 5/8 in, Number of Inserts Included 0, Kit Contents Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.