Shop All Cordless Tube and Pipe Cutters and Accessories
Steelmax
Portable Pipe Beveling Machine, 115V 60Hz
Mfr # SM-PBE10
Zoro # G9110972
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,381.99
Free 30-Day Returns
Key Features
- Pipe Capacity 1.6 in to 10-9/16 in
- Power Requirements 115V 60Hz
- Voltage 115V AC
- Speed Range 14 to 32 rpm
- Includes Coolant Container, Operator Manual, PB10 (Without Tool Bits), Self-Centering Expandable Mandrel for Pipe I.D. 3-5/16 to 10-9/16 in (84 to 269 mm) Sm-Zsp-0200-04-00-00-1, Set of Adjustment Tools, Set of Jaws and Blocks, Wooden Crate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelmax
- MFR # SM-PBE10
- Zoro # G9110972
- UPC # 848118002055
- Country of Origin Poland
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Width | 10 in |
Height | 22 in |
Length | 28 1/2 in |
Tool Length | 40 in |
Maximum Pipe Diameter | 10 9/16 in |
Maximum Bevel Width | 5/8 in |
Minimum Pipe Diameter | 1 19/32 in |
For Pipe Dia. | 1 19/32 in to 10 9/16 in |
Description
Corded Beveler for Pipe, Beveler Type Portable, Power Source Corded, Voltage 115V AC, Phase Single-Phase, Current 15 A, Horsepower 2 hp, Bevel Angle 0 Degrees to 60 Degrees , Compatible Workpiece Shape Pipe, Maximum Bevel Width 5/8 in, Maximum Pipe Diameter 10 9/16 in, Maximum Workpiece Thickness 19/32 in, Minimum Pipe Diameter 1 19/32 in, Minimum Workpiece Thickness 1/8 in, Number of Inserts 0, Maximum Speed 32 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN 5x2 Margin Trowel (97)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM (52204)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13-03)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 10-32 (3694-3)
- STEELMAX Portable Beveling Machine, 115V 60Hz (SM-BM-21)
- MILWAUKEE TOOL M12(TM) Copper Tubing Cutter (2479-20)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Copper Tubing Cutter Kit (2471-21)
- DAYCO Hose And Tubing Cutter, 93847 (93847)
- REED UPC 648 AIR UNIVERSAL PIPE CUTTER (UPC648A)
- REED # 6 INCH SNAP CUTTER CHAIN 40202 (522)
- ROTHENBERGER Automatic Plastic Tube Cutter 2 - 5" (70032)
- Steelmax Cordless Tools