Shop All Magnetic Drill Presses
This Product is Discontinued
Steelmax
Portable Magnetic Drill, 230V, DCB1-9/16in (Discontinued)
Mfr # SM-D1-230
Zoro # G0112531
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 240V AC
- Spindle Taper 3/4 in
- Drill Travel 2 3/4 in
- Capacity Steel 2 in
- No Load RPM Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-D1-230
- Zoro # G0112531
- UPC # 848118001867
- Country of Origin Poland
- Category Magnetic Drill Presses
Dimensions
Overall Height | 12 1/2 in |
Tool Length | 10 1/2 in |
Overall Length | 10 1/2 in |
Description
Compact Magnetic Drill Press, Magnet Type Electro, Variable Speed No, Drilling Capacity in Steel 1 3/8 in, Drilling Capacity in Wood 1 3/8 in, Drilling Capacity in Cast Iron 1 3/8 in, Drill Travel 2 3/4 in, Maximum Spindle Speed 300 RPM, Current 4.5 A, Voltage 240V AC, Base Type Magnetic, Spindle Taper 3/4 in, Drill Point Pressure Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.