Shop All Magnetic Drill Presses
This Product is Discontinued
Steelmax
Portable Magnetic Drill, 230V, 1.4 HP (Discontinued)
Mfr # SM-D1 PRO-230
Zoro # G0112559
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 240V AC
- Spindle Taper MT2
- Drill Travel 4 7/8 in
- Capacity Steel 2 in
- No Load RPM Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelmax
- MFR # SM-D1 PRO-230
- Zoro # G0112559
- UPC # 848118001928
- Country of Origin Poland
- Category Magnetic Drill Presses
Dimensions
Overall Height | 15 1/4 in |
Chuck Size | 1/2 in |
Tool Length | 10 1/2 in |
Overall Length | 10 1/2 in |
Description
Magnetic Drill Press, Magnet Type ESB with Magnetic Field Shape Control, Variable Speed No, Drilling Capacity in Steel 1 9/16 in, Drilling Capacity in Wood 1 9/16 in, Drilling Capacity in Cast Iron 1 9/16 in, Drill Travel 4 7/8 in, Maximum Spindle Speed 440 RPM, Current 4.5 A, Voltage 240V AC, Base Type Magnetic, Spindle Taper MT2, Chuck Size 1/2 in, Drill Point Pressure 2,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.