Shop All Cordless Tube and Pipe Cutters and Accessories
Steelmax
Portable Beveling Machine Kit
Mfr # SM-BM16, SM-PLY-000294, SM-GLW-000009
Zoro # G2578471
product price: $3,673.99
/ea
Free Shipping & Returns
$3,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 1-1/4 in
- Power Requirements 115V 60Hz
- Speed Range 1800 to 5850 rpm
- Includes Metal Box, 32mm Flat Wrench, Hex Wrench Hex S5, Hex Wrench Hex, S 14
- Height 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-BM16, SM-PLY-000294, SM-GLW-000009
- Zoro # G2578471
- Country of Origin Poland
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Height | 10 1/4 in |
Length | 23 1/2 in |
Width | 6 1/2 in |
Radius Inserts for Rounding | No |
Maximum Pipe Diameter | 1 1/4 in |
Minimum Pipe Diameter | 4 19/64 in |
Maximum Bevel Width | 5/8 in |
For Pipe Dia. | 4 19/64 in to 1 1/4 in |
Description
Beveling Machine, Beveler Type Portable, Power Source Corded, Voltage 110 to 120V AC, Phase Single-Phase, Current 18 A, Horsepower 3 hp, Bevel Angle 22.5 Degrees to 60 Degrees , Compatible Workpiece Shape Plate and Pipe, Maximum Bevel Width 5/8 in, Maximum Pipe Diameter 1 1/4 in, Maximum Workpiece Thickness 5/8 in, Minimum Pipe Diameter 4 19/64 in, Minimum Workpiece Thickness 1/8 in, Number of Inserts 0, Maximum Speed 5,850 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Lambs Wool Pad 6" Yellow (MPADLWY-6)
- KO-KEN Socket 10mm 6 Point 23mm Magnet 1/4 Sq. Drive (12400MG-10)
- FOWLER Machinist Screw Jack Set (521040250 BOM)
- RIDGID Drain Cleaner Hose, 1/2 In. x 100 ft. (H-1211)
- STEELMAX Portable Beveling Machine, 115V 60Hz (SM-BM-21)
- WHEELER-REX Power Plastic Pipe Beveling Tool, 115V (9000)
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 12.0V (2471-21, 48-11-2420)
- MILWAUKEE TOOL M12 Plastic Pipe Shear Kit (2470-21)
- SUPERIOR TOOL Cuttrwhel Rplcment 2Pc (42525)
- SURTEK PVC pipe cutter 0-1 5/8" (121120)
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 2 Batteries (2471-21, 48-11-2440)
- Steelmax Cordless Tools