Shop All Cordless Tube and Pipe Cutters and Accessories
Steelmax
Portable Beveling Machine, 115V 60Hz
Mfr # SM-BM-21
Zoro # G9110963
product price: $3,439.99
/ea
Free Shipping & Returns
$3,439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Capacity 6 in to 24 in
- Power Requirements 115V 60Hz
- Voltage 115V AC
- Speed Range 2,820 RPM
- Includes 12 mm Flat Wrench, 4 mm Hex Wrench, 6 mm Hex Wrench, 8 mm Hex Wrench, Metal Carrying Case, Mfr. No. BM21 Beveling Machine with a Set of Cutting Inserts, Operator Manual, T15 Torx Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-BM-21
- Zoro # G9110963
- UPC # 848118001669
- Country of Origin Poland
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Width | 16 in |
Length | 11 in |
Height | 17 in |
Tool Length | 11 in |
Minimum Pipe Diameter | 6 in |
Maximum Pipe Diameter | 24 in |
Maximum Bevel Width | 13/16 in |
For Pipe Dia. | 6 in to 24 in |
Description
Beveling Machine, Beveler Type Portable, Power Source Corded, Voltage 115V AC, Phase Single-Phase, Current 15 A, Horsepower 1.5 hp, Bevel Angle 0 Degrees to 60 Degrees , Compatible Workpiece Shape Plate and Pipe, Maximum Bevel Width 13/16 in, Maximum Pipe Diameter 24 in, Maximum Workpiece Thickness 13/16 in, Minimum Pipe Diameter 6 in, Minimum Workpiece Thickness 1/8 in, Number of Inserts 10, Maximum Speed 2,820 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2350 HSS Straight Shank Chucking Reamer (DWRR.2350)
- S & W MANUFACTURING Knrl Non Lck Knob, Stl, w/P, 1/4-20" (WKNL-1)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (M-65016)
- EXCEL BLADES Precision Knife Safety Caps for Light Duty Hobby Knives Fits K1, 5pcs (101)
- DEWALT 20V MAX* 18ga Swivel Head Offset Shears (Tool Only) (DCS496B)
- DEWALT 20V MAX* 18G Swivel Head Shears (Tool Only) (DCS491B)
- ROTHENBERGER Automatic Plastic Tube Cutter 2 - 5" (70032)
- MAKITA 18V LXT® 16 Gauge Nibbler (XNJ01Z)
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 12.0V, No Load RPM: 500 (2471-21, 48-11-2460)
- MILWAUKEE TOOL Cordless PVC Shear Kit, 12.0V (2470-21, 48-11-2420)
- WHEELER-REX Pipe Beveling Machine, 115V (9001)
- Steelmax Cordless Tools