Shop All Magnetic Drill Presses
Steelmax
Magnetic Drill Press
Mfr # SM-D1
Zoro # G610881713
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Drill Travel 2 in
- Drill Point Pressure 859 lb
- Magnet Type Electro
- Overall Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelmax
- MFR # SM-D1
- Zoro # G610881713
- UPC # 848118005674
- Country of Origin Poland
- Category Magnetic Drill Presses
Dimensions
Overall Height | 19 in |
Overall Width | 7 in |
Overall Length | 15 in |
Cord Length | 12 ft |
Description
Magnetic Drill Press, Magnet Type Electro, Variable Speed No, Drilling Capacity in Steel 1 7/16 in, Drilling Capacity in Wood Not Applicable, Drilling Capacity in Cast Iron Not Applicable, Drill Travel 2 in, Maximum Spindle Speed 350 RPM, Minimum Spindle Speed 350 RPM, Current 8 A, Voltage 115V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper Not Applicable, Chuck Size Not Applicable, Chuck Style Machine, Drill Point Pressure 859 lb, Power Down Feed Included No, Coolant System Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair 75LJ024AA, Long John W/ 24" Alum Ext & Alloy Nozzle (75LJ024AA)
- MILWAUKEE TOOL 1" Diamond Max Hole Saw (49-56-0517)
- SPYDER Hole Saw, Bi-Metal, 4-1/4In (600103CF)
- GEARWRENCH 1/2" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85576)
- HOLEMAKER TECHNOLOGY HMT V125T Versadrive Magnetic Drill Pro Kit 110 Volt USA (850125-P-110US)
- WALTER SURFACE TECHNOLOGIES Icecut Mini Low-Profile Mag. Drill. Unit (39D050)
- UNIBOR 2in x 2in Low Profile Magnetic Drill (ELP50)
- SLUGGER BY FEIN Magnetic Drill Press, 520 RPM, 8.4 A (JMU 137-PQW)
- WALTER SURFACE TECHNOLOGIES Icecut 400 Mag. Drilling Unit (39D400)
- UNIBOR Commando 40 Magnetic Drill, 1-9/16 Capacity, Variable Speed (CMD40)
- EUROBOOR Magnetic Drill Press, 1-1/2" (ECO.40/2)
- Steelmax Magnetic Drill Presses