Shop All Magnetic Drill Presses
Steelmax
Magnetic Drill Press
Mfr # SM-D-300-XT
Zoro # G210881724
product price: $3,434.99
/ea
Free Shipping & Returns
$3,434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Spindle Taper MT3
- Drill Travel 7 1/2 in
- Magnet Type Electro
- Overall Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-D-300-XT
- Zoro # G210881724
- UPC # 848118005353
- Country of Origin Poland
- Category Magnetic Drill Presses
Dimensions
Overall Height | 28 in |
Chuck Size | 1/2 in |
Overall Width | 7 in |
Overall Length | 18 in |
Cord Length | 12 ft |
Description
Magnetic Drill Press, Magnet Type Electro, Variable Speed Yes, Drilling Capacity in Steel 2 3/4 in, Drilling Capacity in Wood Not Applicable, Drilling Capacity in Cast Iron Not Applicable, Drill Travel 7 1/2 in, Maximum Spindle Speed 450 RPM, Minimum Spindle Speed 120 RPM, Current 13 A, Voltage 115/230V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper MT3, Chuck Size 1/2 in, Chuck Style Machine, Drill Point Pressure Not Applicable, Power Down Feed Included No, Coolant System Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLUG CUTTER 1/2"" (43908)
- DEWALT Dust Extractor, Masonry (DWH161B/DCB203)
- INGERSOLL-RAND Needle Scaler, 1-13/32 In. Stroke, 5.5 CFM (170PG)
- SUNEX Pry Bar, Professional, 31" (9833)
- STEELMAX Magnetic Drill Press (SM-D1)
- UNIBOR 4in Diameter Capacity Magnetic Drill w/ Reverse (E100FR)
- DEWALT Magnetic Drill Kit, 20V, 810 RPM, Brushless (DCD1623B)
- EUROBOOR Magnetic Drill Press, 1-1/2" (ECO.40/2)
- SLUGGER BY FEIN Magnetic Drill Press, 520 RPM, 10.6 A (JME USA 202M)
- EUROBOOR Portable Magnetic Core Drilling Machine (ECO.80S+)
- ECLIPSE MAGNETICS Premier Range Ciruclar Magnetic Chuck, 9" Dia (AX91C/P)
- Steelmax Power Drills