Shop All Magnetic Drill Presses
Steelmax
Magnetic Drill Press
Mfr # SM-D-200-XT
Zoro # G410881722
product price: $3,091.99
/ea
Free Shipping & Returns
$3,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Spindle Taper MT2
- Drill Travel 7 1/2 in
- Magnet Type Electro
- Overall Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-D-200-XT
- Zoro # G410881722
- UPC # 848118005315
- Country of Origin Poland
- Category Magnetic Drill Presses
Dimensions
Overall Height | 27 in |
Chuck Size | 1/2 in |
Overall Length | 19 in |
Overall Width | 19 in |
Cord Length | 12 ft |
Description
Magnetic Drill Press, Magnet Type Electro, Variable Speed Yes, Drilling Capacity in Steel 2 in, Drilling Capacity in Wood Not Applicable, Drilling Capacity in Cast Iron Not Applicable, Drill Travel 7 1/2 in, Maximum Spindle Speed 580 RPM, Minimum Spindle Speed 160 RPM, Current 13 A, Voltage 115/230V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper MT2, Chuck Size 1/2 in, Chuck Style Machine, Drill Point Pressure Not Applicable, Power Down Feed Included No, Coolant System Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 3-Pocket Tool and Utility Knife Pouch (57065)
- MILWAUKEE TOOL 27mm Metric Ratcheting Combination Wrench (45-96-9327)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91204-07-09-1/2)
- PRECISION BRAND Feeler Gauge, 0.0120x12 L, PK12 (19425)
- STEELMAX Magnetic Drill Press (SM-D1)
- EUROBOOR Magnetic Drill Press, 1-1/2" (ECO.40/2)
- HHIP 8" Fine Pole Round Magnetic Chuck (3402-0824)
- UNIBOR Commando 35 Magnetic Drill, 1.3/8 Capacity (CMD35)
- WALTER SURFACE TECHNOLOGIES Icecut 250 Automatic Magnetic Drill 120V (39D252)
- ECLIPSE MAGNETICS Premier Range Ciruclar Magnetic Chuck, 12" Dia (AX12C/P)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Magnetic Drill Kit (2787-22HD)
- Steelmax Magnetic Drill Presses