Shop All Magnetic Drill Presses
Steelmax
Magnetic Drill Press, 520 RPM, 125 lb, 6
Mfr # SM-D-500-XT
Zoro # G710881729
product price: $5,729.99
/ea
Free Shipping & Returns
$5,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Spindle Taper MT4
- Drill Travel 10 in
- Magnet Type Electro
- Overall Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-D-500-XT
- Zoro # G710881729
- UPC # 848118005551
- Country of Origin Poland
- Category Magnetic Drill Presses
Dimensions
Overall Height | 32 in |
Chuck Size | 3/4 in |
Overall Width | 13 in |
Overall Length | 32 in |
Cord Length | 5 ft |
Description
Magnetic Drill Press, Magnet Type Electro, Variable Speed Yes, Drilling Capacity in Steel 6 in, Drilling Capacity in Wood Not Applicable, Drilling Capacity in Cast Iron Not Applicable, Drill Travel 10 in, Maximum Spindle Speed 520 RPM, Minimum Spindle Speed 58 RPM, Current 19 A, Voltage 115/230V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper MT4, Chuck Size 3/4 in, Chuck Style Machine, Drill Point Pressure Not Applicable, Power Down Feed Included No, Coolant System Yes, Tool Style Large
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 14mm (80007)
- SUPERIOR STEEL Hook Blades for Carpets and Roofing, PK 10 (HB1500)
- WESTWARD Multi-Tool/Utility Knife Set, 15 Tools (1YJC7)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK25 (DT301P25)
- STEELMAX Magnetic Drill Press (SM-D1)
- SLUGGER BY FEIN Magnetic Drill Press, 520 RPM, 9.2 A (JMU 137-MQW)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit, Includes Battery/Charger (2788-22HD, 48-11-1865)
- HHIP 5 X 10" Fine Pole Dense Permanent Magnetic Chuck (3402-0802)
- EUROBOOR Magnetic Core Drilling Machine, Morse Ta (ECO.50+T)
- EVOLUTION 1-5/8" Magnetic Drill Press (EVOMAG42)
- UNIBOR 1.3/8 Capacity Magnetic Drill (E35N)
- Steelmax Power Drills