Shop All Drill Chucks
Steelmax
Keyed Drill Chuck 1/2" Cap., 2MT Mount Size, Steel
Mfr # SM-DC-MT2-13
Zoro # G9110936
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.500"
- Capacity Min. 0.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-DC-MT2-13
- Zoro # G9110936
- UPC # 848118001584
- Country of Origin China
- Category Drill Chucks
Dimensions
Mounting Size | MT2 |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.500" |
Capacity Min. | 0.125" |
Mounting Type | Morse Taper |
Includes | Chuck Key |
Nominal Capacity | 1/2 in |
Keying | Keyed |
Max. Drill Capacity | 1/2 in |
Application | Twist Drill Chuck Adapter |
Min. Drill Capacity | 1/8 in |
Material - Machining | High Speed Steel |
For Use With | Mfr. No. DX2 |
Type | Heavy Duty |
Description
Drill Chuck, Twist Drill Chuck Adapter, Morse Taper, Mounting Size MT2, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105600608)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50810)
- OSG Spiral Point Tap, Plug 2 Flutes (2807400)
- MILWAUKEE TOOL Hose Assy (ML14-37-0170)
- HHIP J0 Taper 1/2" Shank Sensitive Hand Drill Feed (3700-0001)
- AMPG Jaw Chuck 4" 5C Back, 3Pc (Z9552)
- GS TOOLING BT30 14 Integral Keyless Drill Chuck (532210)
- SUPERIOR ELECTRIC 3/4 Inch Heavy Duty Drill Chucks Taper JT4 2.50 Inch OD (J2220C-JT4)
- HHIP 1/32~1/2" JT33 Ultra Precision Keyless Drill Chuck (3700-0255)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 2JT Mount Size, Steel (JK 08 J-2S)
- DEWALT Keyless Drill Chuck Kit 3/8In Cap., 1/4 Hex (DW0521)
- Steelmax Collets, Chucks & Accessories