Shop All Beveling Machine Accessories
Steelmax
Internal Beveling Tool Bit, 54mm, 45 deg.
Mfr # SM-NOZ-000026
Zoro # G9349374
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PB10, PBE10
- Size 54 mm
- Bevel Angle 45 Degrees
- Accessory Type Internal Beveling Tool Bit
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-NOZ-000026
- Zoro # G9349374
- UPC # 848118002192
- Country of Origin Poland
- Category Beveling Machine Accessories
Dimensions
Size | 54 mm |
Overall Length | 2 1/8 in |
Details
Item | Internal Beveling Tool Bit |
For Use With | Mfr. No. PB10, PBE10 |
Bevel Angle | 45 Degrees |
Accessory Type | Internal Beveling Tool Bit |
Bit Type | Tool Bit |
Compatible Manufacturer Model Number | PB10, PBE10 |
Product Type | Internal Beveling Tool Bit |
Material | Steel |
Description
Internal Beveling Tool Bit, Compatible Manufacturer Model Number PB10, PBE10, Material Steel, Overall Length 2 1/8 in, Product Type Internal Beveling Tool Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Electrode Std, PK5 (33366)
- BLUE DEMON Carbon Stl Pipe, Weld Electrode, 3/32, 50lb (E6010-332-50)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-112-0)
- FIREPOWER Polycarbonate Safety Plate, 4-1/2"X5-1/4"Clear (FPW1441-0050)
- STEELMAX Cutting Inserts, Use w/Mfr. No. BM16 (SM-PLY-000294)
- STEELMAX Cutting Inserts Set (SM-PLY-000282)
- METABO Carbide Indexable Insert SS, Chamfer, PK10 (623565000)
- RIDGID Cutter Head, Use with Mfr.No.B-500 (48863)
- RIDGID Cutter Head, 45 deg, Use with Mfr.No.B-500 (48868)
- RIDGID Beveller TRISTAND Adapter, For RIDGID B-500 (TBM-36)
- RIDGID Cutter Head, 30 deg, Use with Mfr.No.B-500 (48858)
- Steelmax Beveling Machine Accessories