Shop All Beveling Machine Accessories
Steelmax
Facing Tool Bit, 30mm, 0 deg.
Mfr # SM-NOZ-000017
Zoro # G9111103
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PB10, PBE10
- Size 30 mm
- Bevel Angle 0 Degrees
- Accessory Type Facing Tool Bit
- Overall Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-NOZ-000017
- Zoro # G9111103
- UPC # 848118002154
- Country of Origin Poland
- Category Beveling Machine Accessories
Dimensions
Size | 30 mm |
Overall Length | 1 3/16 in |
Details
Item | Facing Tool Bit |
For Use With | Mfr. No. PB10, PBE10 |
Bevel Angle | 0 Degrees |
Accessory Type | Facing Tool Bit |
Product Type | Facing Tool Bit |
Bit Type | Tool Bit |
Compatible Manufacturer Model Number | PB10, PBE10 |
Material | Steel |
Description
Facing Tool Bit, Compatible Manufacturer Model Number PB10, PBE10, Material Steel, Overall Length 1 3/16 in, Product Type Facing Tool Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E309L-16, 10 lb. (E309L-332-10)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.035", 44 lb (ED021268)
- CHEMTRONICS Braid, Desoldering, #3 (80-3-5)
- SMITH EQUIPMENT Acetylene/Oxygen Gas Saver, Shuts Off Gas (WDW101)
- STEELMAX Cutting Inserts Set (SM-PLY-000282)
- STEELMAX Cutting Inserts, Use w/Mfr. No. BM16 (SM-PLY-000294)
- RIDGID Beveller TRISTAND Adapter, For RIDGID B-500 (TBM-36)
- RIDGID Cutter Head, Use with Mfr.No.B-500 (48863)
- RIDGID Cutter Head, 45 deg, Use with Mfr.No.B-500 (48868)
- METABO Carbide Indexable Insert SS, Chamfer, PK10 (623565000)
- RIDGID Cutter Head, 30 deg, Use with Mfr.No.B-500 (48858)
- Steelmax Beveling Machine Accessories