Shop All Beveling Machine Accessories
Steelmax
Beveling Tool Bit, 37mm, 30 deg.
Mfr # SM-NOZ-000019
Zoro # G9111094
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PB10, PBE10
- Size 37 mm
- Bevel Angle 30 Degrees
- Accessory Type Beveling Tool Bit
- Product Type Beveling Tool Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-NOZ-000019
- Zoro # G9111094
- UPC # 848118002109
- Country of Origin Poland
- Category Beveling Machine Accessories
Dimensions
Size | 37 mm |
Overall Length | 1 1/2 in |
Details
Item | Beveling Tool Bit |
For Use With | Mfr. No. PB10, PBE10 |
Bevel Angle | 30 Degrees |
Accessory Type | Beveling Tool Bit |
Product Type | Beveling Tool Bit |
Bit Type | Tool Bit |
Compatible Manufacturer Model Number | PB10, PBE10 |
Material | Steel |
Description
Beveling Tool Bit, Compatible Manufacturer Model Number PB10, PBE10, Material Steel, Overall Length 1 1/2 in, Product Type Beveling Tool Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (079594)
- MILLER ELECTRIC O-Ring, PK2 (98W77)
- BUILDPRO Riser Block, 8 In x, 4 In x, 4 In (T50125)
- BLUE DEMON Aluminum, Weld Wire, 3/32", 1lb. Tube (ER1100-094-01T)
- STEELMAX Cutting Inserts, Use w/Mfr. No. BM16 (SM-PLY-000294)
- STEELMAX Cutting Inserts Set (SM-PLY-000282)
- RIDGID Cutter Head, Use with Mfr.No.B-500 (48863)
- RIDGID Beveller TRISTAND Adapter, For RIDGID B-500 (TBM-36)
- RIDGID Cutter Head, 45 deg, Use with Mfr.No.B-500 (48868)
- METABO Carbide Indexable Insert SS, Chamfer, PK10 (623565000)
- RIDGID Cutter Head, 30 deg, Use with Mfr.No.B-500 (48858)
- Steelmax Beveling Machine Accessories