Shop All Cordless Tube and Pipe Cutters and Accessories
This Product is Discontinued
Steelmax
Automated Beveling Machine, 220V 50Hz (Discontinued)
Mfr # SM-ABM28
Zoro # G2204399
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Pipe Capacity Plate Only
- Power Requirements 220V 50Hz
- Speed Range 2,780 RPM
- Includes (3) Track Clamps for 3/8 in to 1-3/8 in Thick Plate, Additional Guide Track Section, Carriage Mounted On A Guide Track, Chip Container, Milling Unit, Milling Unit Support for Beveling At 60 Degrees to -60 Degrees , Operator Manual, Set of Tools, Wooden Box
- Attachment Type Mounts to Rail Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-ABM28
- Zoro # G2204399
- UPC # 848118002079
- Country of Origin Poland
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Length | 48 in |
Height | 12 1/2 in |
Width | 10 1/2 in |
Maximum Bevel Width | 1 3/8 in |
Details
Item | Beveling Machine |
Pipe Capacity | Plate Only |
Power Requirements | 220V 50Hz |
Speed Range | 2,780 RPM |
Includes | (3) Track Clamps for 3/8 in to 1-3/8 in Thick Plate, Additional Guide Track Section, Carriage Mounted On A Guide Track, Chip Container, Milling Unit, Milling Unit Support for Beveling At 60 Degrees to -60 Degrees , Operator Manual, Set of Tools, Wooden Box |
Attachment Type | Mounts to Rail Guide |
Phase | Single-Phase |
Bevel Angle | 0 Degrees to -60 Degrees ; 0 Degrees to 60 Degrees |
Product Type | Automated Beveling Machine |
Minimum Feed Speed | 10 in/min |
Feed Type | Automatic Feed |
Power Source | Corded |
Compatible Workpiece Shape | Plate |
Maximum Speed | 2,780 RPM |
Kit Contents | Bare Tool |
Maximum Feed Speed | 20 in/min |
Minimum Workpiece Thickness | 25/64 in |
Beveler Type | Portable |
Description
Beveling Machine, Beveler Type Portable, Power Source Corded, Voltage 220 to 240V AC, Phase Single-Phase, Bevel Angle 0 Degrees to -60 Degrees ; 0 Degrees to 60 Degrees , Compatible Workpiece Shape Plate, Maximum Bevel Width 1 3/8 in, Minimum Workpiece Thickness 25/64 in, Maximum Speed 2,780 RPM, Feed Type Automatic Feed, Kit Contents Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.