Shop All Air Drills
Steelmax
Air Powered Magnetic DRILL, 1.1hp, 290 RPM
Mfr # SM-D175 ATX
Zoro # G110901669
product price: $9,099.99
/ea
Free Shipping & Returns
$9,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Free Speed 290 RPM
- Overall Length 28 in
- Tool Weight 90 lb
- Throttle Type Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-D175 ATX
- Zoro # G110901669
- UPC # 848118005698
- Country of Origin Poland
- Category Air Drills
Dimensions
Overall Length | 28 in |
Overall Height | 8 in |
Overall Width | 19 in |
Description
Air Powered Magnetic DRILL, Free Speed 290 RPM, Handle Material Not Applicable, Variable Speed No, Throttle Type Switch, Housing Material Aluminum, Gear Train Not Applicable, Overall Length 28 in, Right Angle Length Not Applicable, Tool Weight 90 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9631)
- S.E. TOOLS Extended Length 1/4 Flex Driver (46-19)
- KEO 3/4 60 deg ZErO Flute CO Deburring Tool (53504)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YR75)
- ST LOUIS PNEUMATIC Lighted Low Speed Inline Drill (SLP-84438L)
- SPEEDAIRE Air Angle Grinder, Light, 0.5 HP, 90 psi (48MA03)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA71)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8840R-1 (UT8840R-1)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RA)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8896 (UT8896)
- Steelmax Air Drills