Shop All Air Drills
Steelmax
Air Powered Magnetic DRILL, 1.1hp, 240 RPM
Mfr # SM-D1 AIR ATX
Zoro # G110901799
product price: $7,801.99
/ea
Free Shipping & Returns
$7,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Free Speed 240 RPM
- Overall Length 20 in
- Housing Material Aluminum
- Throttle Type Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-D1 AIR ATX
- Zoro # G110901799
- UPC # 848118006688
- Country of Origin Poland
- Category Air Drills
Dimensions
Overall Length | 20 in |
Overall Width | 12 in |
Overall Height | 8 in |
Description
Air Powered Magnetic DRILL, Free Speed 240 RPM, Handle Material Not Applicable, Variable Speed No, Throttle Type Switch, Housing Material Aluminum, Gear Train Not Applicable, Overall Length 20 in, Right Angle Length Not Applicable, Tool Weight 53 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" Square #2 IMPACT READY(R) 10pk (DWA1SQ2IR10)
- GRIP-ON 10 Locking Pliers, 2716 Jaw Opening, Curved Jaws (111-10)
- PLATT Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2-1/2"D (203)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (20HW83)
- DYNABRADE Drill 1/2In (53090)
- CHICAGO PNEUMATIC DRILL 3/8" STRAIGHT 2700RPM (CP887C)
- SPEEDAIRE Air Drill, Pistol, 90 psi, 1/2 in. (45YY16)
- JET Pneumatic R6 Reversible Air Drill, 3/8In (JAT-600)
- CAMPBELL HAUSFELD REVERSIBLE KEYLESS AIR DRILL (TL054500AV)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT2855R (UT2855R)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (728JA1)
- Steelmax Air Drills