Shop All Circular Saw Blades
Steelmax
9" TCT Blade, Mild Steel
Mfr # SM-BL-09
Zoro # G2635853
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 9"
- Accessory Type TCT Blade for Mild Steel,9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-BL-09
- Zoro # G2635853
- UPC # 848118000136
- Country of Origin Multiple
- Category Circular Saw Blades
Dimensions
Blade Dia. | 9" |
Details
Item | TCT Blade for Mild Steel,9" |
Accessory Type | TCT Blade for Mild Steel,9" |
Description
TCT Blade for Mild Steel,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Chain for Otc7401 Chain Wrench, 209200 (OTC209200)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J7015MHT)
- MILWAUKEE TOOL 1/4 in. x 6 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2221)
- DAYTON Switch (TT3811302G)
- STEELMAX 14", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-14-SS-CT)
- STEELMAX 14", TCT Blade, Stainless Steel (SM-BL-014-SS)
- STEELMAX 7-1/4", TCT Blade, Aluminum (SM-BL-07-5-AL)
- STEELMAX 14", TCT Blade, Mild Steel (SM-BL-014)
- STEELMAX 7-1/4", TCT Blade, Thin Steel (SM-BL-07-5-TS)
- STEELMAX 7-1/4", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-0725-SS-CT)
- DIABLO 12", 44-Teeth Circular Saw Blade (D1244X)
- Steelmax Circular Saw Blades