Shop All Circular Saw Blades
Steelmax
14", TCT Blade, Stainless Steel
Mfr # SM-BL-014-SS
Zoro # G2635722
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14"
- Accessory Type TCT Blade for Stainless Steel,14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-BL-014-SS
- Zoro # G2635722
- UPC # 848118000037
- Country of Origin Multiple
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14" |
Details
Item | TCT Blade for Stainless Steel,14" |
Accessory Type | TCT Blade for Stainless Steel,14" |
Description
TCT Blade for Stainless Steel,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T55 Tip, 1/2 in. Drive, Torx (SHB24255)
- KAI U.S.A. LTD. KERSHAW Cryo Hinderer Ss Folder Blk Ti (1555TI)
- VEGA Impact Socket TW, 1/2 Sq Dr 24 mm 12pt (32403-DT)
- RECOIL Insert Install Tool, Prewinder, 7/16-20 (54072U)
- STEELMAX 7-1/4", TCT Blade, Aluminum (SM-BL-07-5-AL)
- STEELMAX 9" TCT Blade, Mild Steel (SM-BL-09)
- STEELMAX 14", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-14-SS-CT)
- STEELMAX 7-1/4", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-0725-SS-CT)
- STEELMAX 7-1/4", TCT Blade, Thin Steel (SM-BL-07-5-TS)
- STEELMAX 14", TCT Blade, Mild Steel (SM-BL-014)
- FEIN Fein 2614980 2 x 1.75 in. E-Cut Bi-Metal Saw Blade Set 152 Series (2614980)
- Steelmax Circular Saw Blades