Shop All Circular Saw Blades
Steelmax
14", TCT Blade, Mild Steel
Mfr # SM-BL-014
Zoro # G2635689
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14"
- Accessory Type TCT Blade for Mild Steel,14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-BL-014
- Zoro # G2635689
- UPC # 848118000013
- Country of Origin Multiple
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14" |
Details
Item | TCT Blade for Mild Steel,14" |
Accessory Type | TCT Blade for Mild Steel,14" |
Description
TCT Blade for Mild Steel,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202D)
- MILWAUKEE TOOL 13/32" Thunderbolt Black Oxide Drill Bit (48-89-2732)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT13Z)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 7/16" (CDS8N)
- STEELMAX 14", TCT Blade, Stainless Steel (SM-BL-014-SS)
- STEELMAX 7-1/4", TCT Blade, Aluminum (SM-BL-07-5-AL)
- STEELMAX 14", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-14-SS-CT)
- STEELMAX 7-1/4", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-0725-SS-CT)
- STEELMAX 9" TCT Blade, Mild Steel (SM-BL-09)
- STEELMAX 7-1/4", TCT Blade, Thin Steel (SM-BL-07-5-TS)
- MILWAUKEE TOOL 10 in. 50 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4260)
- Steelmax Power Saw Blades