Shop All Circular Saw Blades
Steelmax
14", Cermet Tipped Saw Blade, Mild Steel
Mfr # SM-BL-14-MS-CT
Zoro # G2635740
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14"
- Accessory Type Cermet Tipped Saw Blade,Mild Steel,14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmax
- MFR # SM-BL-14-MS-CT
- Zoro # G2635740
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14" |
Details
Item | Cermet Tipped Saw Blade,Mild Steel,14" |
Accessory Type | Cermet Tipped Saw Blade,Mild Steel,14" |
Description
Cermet Tipped Saw Blade,Mild Steel,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In 8TPI Bi-Metal Jigsaw Blade, PK100 (T127DF100)
- J.W. WINCO DIN464-M3-10-NI Knurled Thumb Screw (3N10P04)
- GEARWRENCH All-Purpose Scraper and Sticker Remover (2106)
- KD TOOLS Serpentine Belt Tool, Ratcheting Wrench (89000)
- STEELMAX 7-1/4", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-0725-SS-CT)
- STEELMAX 9" TCT Blade, Mild Steel (SM-BL-09)
- STEELMAX 14", TCT Blade, Stainless Steel (SM-BL-014-SS)
- STEELMAX 7-1/4", TCT Blade, Thin Steel (SM-BL-07-5-TS)
- STEELMAX 14", TCT Blade, Mild Steel (SM-BL-014)
- STEELMAX 14", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-14-SS-CT)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB72001)
- Steelmax Power Saw Blades