Shop All Key Rings
This Product is Discontinued
Steelmaster
Wrist Coil with Key Ring, Black (Discontinued)
Mfr # 201450004
Zoro # G5255853
This Product is Discontinued
Key Features
- Type Wrist Coil with Trigger Snap
- Material Plastic
- Color Black
- For Use With Hold Keys
- Ring Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmaster
- MFR # 201450004
- Zoro # G5255853
- UPC # 785413745464
- Country of Origin China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 1 in |
Overall Length (In.) | 3 in |
Cable Dia. (In.) | 2 in |
Details
Item | Wrist Coil |
Type | Wrist Coil with Trigger Snap |
Material | Plastic |
Color | Black |
For Use With | Hold Keys |
Includes | Split Key Ring |
Fits | All |
Accessory Type | Wrist Coil |
Description
Wrist Coil, Wrist Coil w/Trigger Snap, Material Plastic, Color Black, Overall Length (In.) 3, Ring Dia. (In.) 1, Cable Dia. (In.) 2, Fits All, For Use With Hold Keys, Includes Split Key Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.