Shop All Key Rings
This Product is Discontinued
Steelmaster
Slotted Rack Key Tags, White, Plastic, PK20, White, 20 PK (Discontinued)
Mfr # 201300006
Zoro # G4152307
This Product is Discontinued
Key Features
- Type Plain
- Material Plastic
- Color White
- Finish Nickel Chrome Plated
- Height 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmaster
- MFR # 201300006
- Zoro # G4152307
- UPC # 078541303065
- Country of Origin China
- Category Key Rings
Dimensions
Height | 1-1/2" |
Details
Item | Slotted Rack Key Tags,White,Plastic,PK20 |
Type | Plain |
Material | Plastic |
Color | White |
Finish | Nickel Chrome Plated |
Accessory Type | Slotted Rack Key Tags |
Description
Slotted Rack Key Tags,White,Plastic,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.