Shop All First Aid Kits
Steelmaster
Medical Security Cabinet, Steel, White
Mfr # 201905706
Zoro # G5624071
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Case Material Steel
- First Aid Kit Mounting Type Predrilled Holes
- Height 8 3/8 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmaster
- MFR # 201905706
- Zoro # G5624071
- UPC # 785413201090
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 3/8 in |
Width | 7 3/8 in |
Depth | 4 1/4 in |
Details
First Aid Kit Type | Cabinet |
Case Material | Steel |
First Aid Kit Mounting Type | Predrilled Holes |
Number of Shelves | 0 |
Material | Steel |
Waterproof | No |
Color | White |
Features | Utilize Top of Cabinet for Shelf Space, Carrying Handle for Easy Transport |
Item | Empty First Aid Cabinet |
Industry Type | Healthcare |
For Use With | Industrial First Aid Kits |
Mount Type | Wall Mount/Portable |
Description
Empty First Aid Cabinet, Number of Shelves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVORY Individually Wrapped Bath Soap, White, 3.1oz Bar, PK72 (12364)
- FIRST AID ONLY CPR Faceshield with Oneway Valve, 2 in. L (M5092)
- HONEYWELL NORTH Elastic Finger Tape, Beige, 1" x 5 yd. (808105-H5)
- AJAX Softsoap Fresh Citrus Scent Antibacterial Liquid Hand Soap 11.25 oz (US03563A)
- ALLPOINTS Bandage, Elastic , 2"W X 13.5'L (2801549)
- ZORO SELECT Unitized First Aid kit, Plastic, 40 Person (54571)
- FIRST AID ONLY FirstAidKit w/House, 290pcs, 4x14.25", WHT (90659-021)
- ACME UNITED First Aid Only FAE-5002 SmartCompliance Refill 2" Conforming Gauze Roll, 1/Box (FAE-5002)
- FIRST AID ONLY Bloodborne Pathogen Kit Refill (702)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54776)
- ALLPOINTS Fingercots, Blue , Lrg, 144 Count (2801644)
- Steelmaster First Aid Kits