Shop All Key Cabinets
This Product is Discontinued
Steelmaster
Key Control Cabinet Hook Tag, Pk20 (Discontinued)
Mfr # 201800706
Zoro # G4242524
This Product is Discontinued
Key Features
- Material Plastic
- Color White
- Height 1-1/4"
- Finish Nickel Chrome Plated
- Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmaster
- MFR # 201800706
- Zoro # G4242524
- UPC # 785413087632
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 1-1/4" |
Details
Material | Plastic |
Color | White |
Finish | Nickel Chrome Plated |
Type | Plain |
Item | Key Cabinet |
Description
Snap-Hook Oval Key Tag, Hook Style, Plastic, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.