Shop All Key Rings
This Product is Discontinued
Steelmaster
Key Control Cab 20 Key Rack (Discontinued)
Mfr # 3KNG2
Zoro # G4165357
This Product is Discontinued
Key Features
- Type Snap Hook
- Material Steel
- Finish Nickel Plated
- Height 2 3/4 in
- Key Capacity (Units) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmaster
- MFR # 3KNG2
- Zoro # G4165357
- UPC # 785413502364
- Country of Origin Unknown
- Category Key Rings
Dimensions
Height | 2 3/4 in |
Width | 13 3/4 in |
Details
Item | Key Control Tab |
Type | Snap Hook |
Material | Steel |
Finish | Nickel Plated |
Key Capacity (Units) | 20 |
Includes | Numbered Key Tags and Yellow 'Out Key' Control Tags |
Description
Key Control Tab, Height 2 3/4 in, Width 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.