Shop All Key Rings
This Product is Discontinued
Steelmaster
Key Box, 2-1/2 x 3-1/4In, Cap 12 Keys (Discontinued)
Mfr # 201985101
Zoro # G5391276
This Product is Discontinued
Key Features
- Type Surface Mount
- Material Steel
- Finish zinc plated
- Height 3 1/4 in
- Door Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelmaster
- MFR # 201985101
- Zoro # G5391276
- UPC # 785413751168
- Country of Origin United States
- Category Key Rings
Dimensions
Height | 3 1/4 in |
Overall Depth (In.) | 2 |
Width | 2 1/2 in |
Overall Width (In.) | 2-1/2 |
Depth | 2 in |
Overall Height (In.) | 3-1/4 |
Details
Item | Key Box |
Type | Surface Mount |
Material | Steel |
Finish | zinc plated |
Door | Yes |
Built-In | Control Tags |
Key Capacity (Units) | 12 |
Description
Key Box, Surface Mount, Key Capacity (Units) 12, Height 3 1/4 in, Depth 2 in, Width 2 1/2 in, Steel, Built-In Control Tags, Door Yes, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.