Shop All Key Rings
This Product is Discontinued
Steelmaster
In Drawer Key Contol Rack, 56 Keys (Discontinued)
Mfr # 3KNG3
Zoro # G4707927
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Key Capacity (Units) 56
- Includes and Key Collection Envelopes, Complete Set of Numbered Key Tags, Receipt Slips and Holders
- Height 4 3/4 in
- Built-In 8 Panels With 7 Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmaster
- MFR # 3KNG3
- Zoro # G4707927
- UPC # 00078541162211
- Country of Origin United States
- Category Key Rings
Dimensions
Height | 4 3/4 in |
Overall Width (In.) | 12 |
Depth | 9 7/8 in |
Overall Depth (In.) | 9-7/8 |
Overall Height (In.) | 4-3/4 |
Width | 12 in |
Details
Item | In-Drawer Key Control Rack |
Material | Plastic |
Key Capacity (Units) | 56 |
Includes | and Key Collection Envelopes, Complete Set of Numbered Key Tags, Receipt Slips and Holders |
Built-In | 8 Panels With 7 Hooks |
Description
In-Drawer Key Control Rack, Key Capacity (Units) 56, Height 4 3/4 in, Depth 9 7/8 in, Width 12 in, Plastic, Built-In 8 Panels with 7 Hooks on Each
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.