Shop All File Boxes
This Product is Discontinued
Steelmaster
File Box for Cards, Steel, Black (Discontinued)
Mfr # 263855BLA
Zoro # G5416866
This Product is Discontinued
Key Features
- Capacity 5 x 8 in Index Cards
- File Size 5 in x 8 in
- Height 5 7/8 in
- Closure Attached Lid
- Width 8 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmaster
- MFR # 263855BLA
- Zoro # G5416866
- UPC # 078973085522
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | 5 in x 8 in |
Height | 5 7/8 in |
Width | 8 9/16 in |
Depth | 5 3/16 in |
Overall Width | 8 5/8 in |
Overall Height | 5 7/8 in |
Overall Depth | 5 1/4 in |
Details
Item | Index Card File Box |
Capacity | 5 x 8 in Index Cards |
Closure | Attached Lid |
Color | Black |
Material | Steel |
Application | Index Card |
Description
Index Card File Box, Capacity 5 x 8 in Index Cards, Black, Steel, Height 5 7/8 in, Width 8 9/16 in, Depth 5 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.