Shop All Currency Holders
This Product is Discontinued
Steelmaster
Cash Box, Tiered Cam Key Lock, Charcoal (Discontinued)
Mfr # 2216194G2
Zoro # G5416918
This Product is Discontinued
Key Features
- Color Gray
- Width 11 13/16 in
- Number of Compartments 10
- Lock Style Cam Key Lock
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmaster
- MFR # 2216194G2
- Zoro # G5416918
- UPC # 078541167896
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 11 13/16 in |
Height | 3 3/16 in |
Depth | 9 7/16 in |
Details
Item | Cash Box |
Color | Gray |
Number of Compartments | 10 |
Lock Style | Cam Key Lock |
Material | Steel |
Includes | (2) Keys and a Tray |
Description
Cash Box, Number of Compartments 10, Material Steel, Lock Style Cam Key Lock, Color Gray, Height 3 3/16 in, Width 11 13/16 in, Depth 9 7/16 in, Includes (2) Keys and a Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.