Shop All Key Cabinets
This Product is Discontinued
Steelmaster
60 unit capacity Steel Key Cabinet (Discontinued)
Mfr # 2019060A03
Zoro # G4022487
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Sand
- Height 12 1/8 in
- Includes (1) Key Tags, Out Key Tags and Location Charts
- Key Capacity (Units) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmaster
- MFR # 2019060A03
- Zoro # G4022487
- UPC # 785413160342
- Country of Origin Unknown
- Category Key Cabinets
Dimensions
Height | 12 1/8 in |
Depth | 3 in |
Overall Depth (In.) | 3 |
Width | 10 5/8 in |
Overall Width (In.) | 10-5/8 |
Overall Height (In.) | 12-1/8 |
Details
Material | Steel |
Color | Sand |
Includes | (1) Key Tags, Out Key Tags and Location Charts |
Key Capacity (Units) | 60 |
Type | Wall Mount |
Built-In | Slotted Steel Key Racks |
Item | Key Cabinet |
Features | Chip Resistant, Key Lock, Scratch Resistant, Wall Mountable, Durable |
Description
Key Cabinet, Wall Mount, Key Capacity (Units) 60, Height 12 1/8 in, Depth 3 in, Width 10 5/8 in, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.