Shop All Key Cabinets
This Product is Discontinued
Steelmaster
40 unit capacity Plastic Key Cabinet (Discontinued)
Mfr # 201304003
Zoro # G5391303
This Product is Discontinued
Key Features
- Material Plastic
- Color Sand
- For Use With Filing Cabinets
- Height 10 in
- Includes (40) Numbered Key Tags, Yellow "Out Key" Control Tags, and Cross-Reference Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmaster
- MFR # 201304003
- Zoro # G5391303
- UPC # 785413504344
- Country of Origin Unknown
- Category Key Cabinets
Dimensions
Height | 10 in |
Overall Height (In.) | 10 |
Overall Depth (In.) | 1-3/4 |
Depth | 1 3/4 in |
Overall Width (In.) | 12 |
Width | 12 in |
Details
Material | Plastic |
Color | Sand |
For Use With | Filing Cabinets |
Includes | (40) Numbered Key Tags, Yellow "Out Key" Control Tags, and Cross-Reference Chart |
Key Capacity (Units) | 40 |
Finish | Plastic |
Type | Hanging Files |
Built-In | Slotted Key Racks |
Item | Key Cabinet |
Door | No |
Description
Key Control Cabinet, Hanging File, Key Capacity (Units) 40, Height 10 in, Depth 1 3/4 in, Width 12 in, Plastic, Built-In Slotted Key Racks, Door No, Finish Plastic, For Use With Filing Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.