Shop All Key Cabinets
This Product is Discontinued
Steelmaster
30 unit capacity Steel Key Cabinet (Discontinued)
Mfr # 2017230G2
Zoro # G5488253
This Product is Discontinued
Key Features
- Material Steel
- Color Charcoal Gray
- Height 11 5/8 in
- Includes (2) Keys, Cam Lock, Color-Coded Key Tags, Hook-Style Key Hangers
- Key Capacity (Units) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelmaster
- MFR # 2017230G2
- Zoro # G5488253
- UPC # 785413728948
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 11 5/8 in |
Overall Depth (In.) | 39481 |
Depth | 2 3/8 in |
Width | 8 1/2 in |
Overall Width (In.) | 8-1/2 |
Overall Height (In.) | 11-5/8 |
Details
Material | Steel |
Color | Charcoal Gray |
Includes | (2) Keys, Cam Lock, Color-Coded Key Tags, Hook-Style Key Hangers |
Key Capacity (Units) | 30 |
Finish | Charcoal Gray, Scratch and Chip Resistant Finish |
Type | Hook Style |
Built-In | Key Hooks |
Door | Has Full Length Hinge and Comes with a Key Lock, Two Keys Included |
Item | Key Cabinet |
Features | Key Lock |
Description
Key Control Cabinet, Hook Style, Key Capacity (Units) 30, Height 11 5/8 in, Depth 2 3/8 in, Width 8 1/2 in, Steel, Built-In Key Hooks, Door Has Full Length Hinge and Comes with a Key Lock, Two Keys Included, Finish Charcoal Gray, Scratch and Chip Resistant Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.