Shop All Key Cabinets
This Product is Discontinued
Steelmaster
240 unit capacity Steel Key Cabinet (Discontinued)
Mfr # 201-8240-03 SAND
Zoro # G4203001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Sand
- Height 20 1/2 in
- Includes Holders, Key Collection Envelopes, Numbered Key Tags, Receipt Slips
- Key Capacity (Units) 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmaster
- MFR # 201-8240-03 SAND
- Zoro # G4203001
- UPC # 785413324300
- Country of Origin Unknown
- Category Key Cabinets
Dimensions
Height | 20 1/2 in |
Depth | 5 in |
Width | 16 1/2 in |
Overall Depth (In.) | 5 |
Overall Width (In.) | 16-1/2 |
Overall Height (In.) | 20-1/2 |
Details
Material | Steel |
Color | Sand |
Includes | Holders, Key Collection Envelopes, Numbered Key Tags, Receipt Slips |
Key Capacity (Units) | 240 |
Type | Wall Mount |
Item | Key Cabinet |
Description
Key Cabinet, Wall Mount, Key Capacity (Units) 240, Height 20 1/2 in, Depth 5 in, Width 16 1/2 in, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.