Shop All File Cabinets
This Product is Discontinued
Steelmaster
20-3/8" W 2 Drawer Cabinet, 6 x 9 in. Card Capacity, Black, Black (Discontinued)
Mfr # 263F6916DBLA
Zoro # G4180779
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- File Size 6 x 9"
- Height 8-3/8"
- Material Steel
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmaster
- MFR # 263F6916DBLA
- Zoro # G4180779
- UPC # 078973696223
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | 6 x 9" |
Height | 8-3/8" |
Width | 20-3/8" |
Depth | 16" |
Details
Color | Black |
Material | Steel |
Number of Drawers | 2 |
Type | File |
Finish | Powder Finish |
Item | Cabinet,6 x 9 in. Card Capacity,Black |
For Use With | Card Storage |
Assembly | No |
Features | Stackable, Scratch Resistant, Lockable, Chip Resistant, Heavy Duty, Rubber Feet, Pull Handle, Mar Resistant, Label Holder |
Recycled Content | 0.2 |
Description
Cabinet,6 x 9 in. Card Capacity,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.