Shop All Key Cabinets
This Product is Discontinued
Steelmaster
14 unit capacity Steel Key Cabinet (Discontinued)
Mfr # 201201489
Zoro # G4113593
This Product is Discontinued
Key Features
- Material Steel
- Color Putty
- Height 11 1/2 in
- Includes (14) Key Tags, (2) Keys
- Key Capacity (Units) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelmaster
- MFR # 201201489
- Zoro # G4113593
- UPC # 785413714910
- Country of Origin United States
- Category Key Cabinets
Dimensions
Height | 11 1/2 in |
Depth | 2 in |
Width | 7 3/4 in |
Overall Depth (In.) | 2 |
Overall Height (In.) | 11-1/2 |
Overall Width (In.) | 7-3/4 |
Details
Material | Steel |
Color | Putty |
Includes | (14) Key Tags, (2) Keys |
Key Capacity (Units) | 14 |
Built-In | Hooks |
Item | Key Cabinet |
Description
Hook-Style Key Cabinet, Key Capacity (Units) 14, Height 11 1/2 in, Depth 2 in, Width 7 3/4 in, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.