Shop All Workstands
Steelman
Workstand, 1-1/4 in. H x 6 in. W
Mfr # 67115
Zoro # G0332915
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 1 1/4 in
- Color Gray
- Includes Attaches to a pair of tool mount brackets (sold separately)Constructed of heavy-duty steel with folded edgesPowder-coated steel body provides durable, long-lasting finishSplit-mounting surface for debris and large tool placement
- For Use With Abrasive Chop Saw, Bench Grinder, Bench Vise, Compact Table Saw, Miter Saw, Table Router, Tile Saw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 67115
- Zoro # G0332915
- UPC # 099198671154
- Country of Origin China
- Category Workstands
Dimensions
Width | 6 in |
Height | 1 1/4 in |
Length | 23 in |
Details
Color | Gray |
Includes | Attaches to a pair of tool mount brackets (sold separately)Constructed of heavy-duty steel with folded edgesPowder-coated steel body provides durable, long-lasting finishSplit-mounting surface for debris and large tool placement |
For Use With | Abrasive Chop Saw, Bench Grinder, Bench Vise, Compact Table Saw, Miter Saw, Table Router, Tile Saw |
Item | Tool Mount Accessory |
Accessory Type | Tool Mount Accessory |
Material | Steel |
Description
Tool Mount Accessory, Length 23 in, Width 6 in, Height 1 1/4 in, For Use With Abrasive Chop Saw, Bench Grinder, Bench Vise, Compact Table Saw, Miter Saw, Table Router, Tile Saw, Includes Attaches to a pair of tool mount brackets (sold separately)Constructed of heavy-duty steel with folded edgesPowder-coated steel body provides durable, long-lasting finishSplit-mounting surface for debris and large tool placement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- CRAFTSMAN Tool Accessories, 2 Piece Pegboard Tool (CMMT99407)
- ZORO SELECT 9/1000 in Kraft Anti Slip Pallet Sheet, 37 in W, 45 in L (ASP45X37)
- PLANO Small Parts Organizer Box, 1 3/4" H (2361000)
- JAMCO Fixed Work Table, SS, 30" W, 18" D (YG130)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- JET Horizontal Material Support Stand (414121)
- ZORO SELECT Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb. (49JK63)
- VESTIL Steel Adjustable Work-Mate Stand, 24" x 96" (AHW-L-2496)
- PROTOCOL Roller Support Stand, 27-37/64 in. H (67109-G)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1948)
- Steelman Workstands