Steelman

Wireless ChassisEAR 2 Diagnostic Device Kit (Discontinued)


Free Shipping & Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The STEELMAN PRO 60605 Wireless ChassisEAR 2 is an upgrade on the classic that utilizes several advancements and improvements to help quickly pinpoint squeaks, rattles, and any other troublesome and errant noises across a vehicle's engine, axles, and chassis. Ideal for diagnosing faulty fuel injectors, bearings, gears, suspensions, transmissions, differentials and CV joints, and under hoods, this tool works as a high powered wireless stethoscope for your car or truck. The main control unit features a 4.3-inch color LCD touchscreen to coordinate the signals from the included transmitters via an easy to use interface and its' internal rechargeable battery can provide up to 3.5-hours of continuous runtime per charge. Each of the 4 independent transmitters connects to a piezoelectric microphone clamp and can be placed in a separate location around the vehicle. Included with the kit are hook-and-loop straps and zip ties for added security against clamps coming free during road tests. For instances with confined spaces, cable extensions are included for each transmitter that allow clamp and transmitter to be mounted separately. Each transmitter can be toggled to one of 6 selectable channels on the receiver and can be selected or muted individually to make pinpointing the location and cause of a noise easy. Kit includes 4 transmitters, 1 receiver unit, 1 set of over-ear headphones, 4 microphone clamps, 4 jumper extensions, 6 nylon zip tie straps, 6 hook-and-loop straps, transmitter charging station, AC adapter, USB charging cable, color coded transmitter boots, instruction manual, and a canvas storage bag

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.