Shop All Multi-purpose Air Hoses
Steelman
Weather-Resistant 1/4'' NPT-F to 1/4'' NPT-M 3/8'' ID 6ft Rbr Whip Air Hose, Red W/ Brass Fittings
Mfr # 61264
Zoro # G711430698
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 61264
- Zoro # G711430698
- UPC # 99198612645
- Country of Origin India
- Category Multi-purpose Air Hoses
Description
Unleash the full potential of your pneumatic tools with the STEELMAN Reinforced 1/4-Inch NPT F to 1/4-Inch NPT M 3/8-Inch ID 6-Foot Whip Air Hose. Constructed from robust rubber and brass, this air hose delivers durability and flexibility for your most demanding applications. Its reinforced design prevents bursting under pressure, with a 4:1 safety factor, ensuring your safety during operation. This air hose can withstand a working pressure of 300 PSI and endure pressure surges up to 1200 PSI. The hose operates optimally in temperatures ranging from -40 to 180 degrees Fahrenheit and features a kink radius of 0.23-Inch, ensuring the hose does not bend and disrupt the flow. Thanks to its weather-resistant properties, it can perform under various weather conditions, although it has limited oil resistance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In (88958-04-02)
- DAYTON B107 V-Belt, 110" Outside Length, 21/32" Top Width, 1 Ribs (3GXD8)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi, Max. Temp. (F): 250 Degrees F (ST25-0A175)
- TRITAN Taper-Lock Bushing, 1-1/8 in.Bore dia. (1615 X 1-1/8)
- STEELMAN 25-Foot x 3/8" ID Rubber Air Hose with 1/4" NPT Brass Fittings (60394)
- STEELMAN 25-Foot 3/8" ID Air Hose with Reusable 1/4" NPT Brass Fittings (50049-IND)
- STEELMAN 30-Foot Long Rubber 3/8" ID Air Hose with 3/8" NPT Brass Fittings (98459-IND)
- STEELMAN 50-Foot Long Red Rubber 1/2" ID Hose Reel Replacement Air Hose with 1/2" NPT Brass Fittings (96847-IND)
- STEELMAN 50-Foot Long Yellow Rubber 1/2" ID Hose (96846-IND)
- STEELMAN 18" Rubber Air Hose with 1/4" PS and 3/8" -24 Brass Fittings (60035)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601021-50)
- Steelman Multi-purpose Air Hoses