Shop All Borescope
Steelman
Video Scope, 8mm Head, Shaft Length: 3 ft
Mfr # 79184
Zoro # G9656860
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Observation Depth 1.18 in to 2.75 in
- Monitor Size 3.5 in
- Camera Size 8.5 mm
- Shaft Dia. 0.33 in
- Recording Image, Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 1.18 in to 2.75 in |
Monitor Size | 3.5 in |
Camera Size | 8.5 mm |
Shaft Dia. | 0.33 in |
Shaft Length | 3 ft |
Manufacturers Warranty Length | 90 day |
Battery Size | AA |
Maximum Observation Depth | 2.75 in |
Minimum Observation Depth | 1.18 in |
Manufacturer Warranty Length | 90 Day Limited |
Shaft Diameter | 0.33 in |
Camera Diameter | 8.5 mm |
Display Size | 3.5 in |
Description
Borescope, Camera Pixel Resolution 320 x 240, Shaft Length 3 ft, Shaft Diameter 0.33 in, Camera Diameter 8.5 mm, Features Image Rotation FuctionStores Videos and Pictures In Micro SD Card, Includes 4GB MicroSD, AV Cable, Carrying Case, Magnet, Mirror, Retrieval Hook, USB to Mini USB/Mini-B Cord, Display Size 3.5 in, Digital Display Screen Type LCD Touchscreen, Product Type Borescope, Display Portability Fixed, Minimum Observation Depth 1.18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Velocity Matrix Probe, 25 to 8000 FPM (801090)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0409)
- WEISS INSTRUMENTS 4" Boiler Gauge, 1/2" NPT Rear, 60-260F, 0-75PSI (CTP40RSX)
- LABEXACT 11UmQualitativeFilterPaper4.25Cm, PK100 (12K890)
- STEELMAN 98ft / 30m Long Industrial Video Scope Borescope Endoscope, (60726)
- STEELMAN Video Scope, 8mm Head, Camera Size: 8.5 mm (79183)
- VIVIDIA Gun Barrel USB Borescope, ⌀ 5mm 36" Long, Semi-Rigid, Side View Mirror (GB 5100)
- MILWAUKEE TOOL M12 M-Spector Flex 9 Ft Inspection Camera Cable Kit (2316-21)
- GENERAL TOOLS Inspection Camera, 960 x 240 pixels (TS03)
- HORIZON TOOL Cal-Van Tools Wi-Fi Borescope (84)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Four-Way (BD-4-6015)
- Steelman Borescope